Shop All Spring Pins
Zoro Select
Spring Pin, 1/4x 1 1/8 In L, Pk25
Mfr # 5EE58
Zoro # G2662003
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade UNS G10700 and UNS G10740
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EE58
- Zoro # G2662003
- UPC # 848790006112
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 1/8 in |
Nominal Diameter | 1/4 in |
Length Tolerance | +/-0.010 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Chamfer Diameter | 0.2429 in |
Actual Dia. (Min.-Max) | 0.258-0.268 in |
Chamfer Length Reference | 0.065 in |
Overall Length | 1-1/8" |
Fits Maximum Hole Diameter | 1/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/4 in |
Usable Length | 1 1/8 in |
Maximum Chamfer Length | 0.065 in |
Shank Length | 1 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 1 1/8 in, End Type Chamfered, Chamfer Diameter 0.2429 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/8 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Rockwell Hardness RC43-52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 450 PK (B07410.037.0150)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (63342)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 40 mm L, 50 PK (M04132.120.0040)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400360)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Znc, PK10 (U39101.031.0300)
- ZORO SELECT Spring Pin, Slot, 3/8x3/4 L, PK10 (5BY86)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-3/4in, Pln, PK25 (U39100.021.0175)
- ZORO SELECT Spring Pin, Slot, 3/4x1/16 L, PK100 (5BU73)
- ZORO SELECT 3/32X3/8 PIN COIL MEDIUM 420 STAINLESS STEEL (09406PCM420)
- ZORO SELECT Spring P, Coiled, 5/16x1-1/2,8700lb, PK5 (U39140.031.0150)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- Zoro Select Spring Pins