Shop All Spring Pins
Zoro Select
Spring P, Sltd, 5/16x1-5/8,10800lb, PK10
Mfr # U39101.031.0162
Zoro # G3400848
product price: $4.79
/pk 10, $0.48/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39101.031.0162
- Zoro # G3400848
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 5/8 in |
Chamfer Diameter | 0.306 in |
Chamfer Length (Min.) | 0.014 in |
Nominal Diameter | 5/16 in |
Overall Length | 1-5/8" |
Chamfer Length (Max.) | 0.08 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Fits Maximum Hole Diameter | 5/16 in |
Minimum Chamfer Length | 0.014 in |
Fits Minimum Hole Diameter | 5/16 in |
Maximum Chamfer Length | 0.08 in |
Shank Length Tolerance | +/-0.020 in |
Outside Diameter Tolerance | +/-0.009 in |
Pin Diameter | 5/16 in |
Usable Length | 1 5/8 in |
Shank Length | 1 5/8 in |
Dimensional Standards | ASME B18.8.2 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 5/8 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 5/8 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (53459)
- BIG TIMBER 5lb 10x2-1/2 Cabnt Screw (5CAB10212)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37480.062.0001)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Znc, PK10 (U39101.031.0300)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Znc, PK10 (U39101.031.0200)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10 (U39101.031.0250)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Pln, PK25 (U39100.031.0075)
- ZORO SELECT M3 X 30 Spring Pin ISO 302 Stainless (5DE24)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-7/8in, Pln, PK50 (U39100.018.0187)
- ZORO SELECT Spring Pin, Slot, 1/4x1 5/8 L, Pk25 (5BY68)
- Zoro Select Spring Pins