Shop All Spring Pins
Zoro Select
Spring P, Sltd, 3/32x1-1/2,1150lb, PK100
Mfr # U51428.009.0150
Zoro # G3400035
product price: $14.45
/pk 100, $0.14/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51428.009.0150
- Zoro # G3400035
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1 1/2 in |
Chamfer Length (Max.) | 0.038 in |
Nominal Diameter | 3/32 in |
Fits Hole Dia. (Min.-Max.) | 0.094-0.097 in |
Actual Dia. (Min.-Max) | 0.099-0.103 in |
Overall Length | 1-1/2" |
Chamfer Length (Min.) | 0.008 in |
Chamfer Diameter | 0.091 in |
Maximum Chamfer Length | 0.038 in |
Pin Diameter | 3/32 in |
Outside Diameter Tolerance | +/-0.004 in |
Shank Length Tolerance | +/-0.020 in |
Fits Minimum Hole Diameter | 3/32 in |
Shank Length | 1 1/2 in |
Dimensional Standards | ASME B18.8.2 |
Minimum Chamfer Length | 0.008 in |
Fits Maximum Hole Diameter | 3/32 in |
Usable Length | 1 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK (HLB-3/4")
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2-3/4 in L (A0020320248T)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600020)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 80 mm L (930545)
- ZORO SELECT Spring Pin, Sltd, 3/32x3/16in, 1150lb, PK100 (U51428.009.0018)
- ZORO SELECT Spring Pin, Sltd, 3/32x1/2in, 1150lb, PK100 (U51428.009.0050)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-3/4in, Pln, PK10 (U39100.031.0275)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK100 (U39150.012.0037)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT Spring P, HD Coiled, 5/32x9/16,3100lb, PK25 (U51431.015.0056)
- Zoro Select Spring Pins