Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 5/64x7/16, Pln, PK100
Mfr # U39150.007.0043
Zoro # G3397226
product price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.007.0043
- Zoro # G3397226
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 7/16 in |
Actual Dia. (Min.-Max) | 0.082-0.086 in |
Overall Length | 7/16" |
Chamfer Length Reference | 0.032 in |
Chamfer Diameter | 0.075 in |
Nominal Diameter | 5/64 in |
Fits Hole Dia. (Min.-Max.) | 0.077-0.081 in |
Maximum Chamfer Length | 0.075 in |
Shank Length | 7/16 in |
Dimensional Standards | ASME B18.8.2 |
Usable Length | 7/16 in |
Outside Diameter Tolerance | Max 0.088, Min 0.083 |
Fits Minimum Hole Diameter | 5/64 in |
Shank Length Tolerance | +/-0.025 in |
Pin Diameter | 5/64 in |
Fits Maximum Hole Diameter | 5/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 7/16 in, Maximum Chamfer Length 0.075 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (TH-002-SV-PK1000)
- ZORO SELECT #10-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CE82)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-6)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16, Pln, PK100 (U39150.007.0031)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-3/4in, PK5 (U51431.037.0275)
- ZORO SELECT 1/16X5/8 PIN SPRING SLOTTED PLAIN (06210PS)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-3/4in, PK5 (U51431.037.0175)
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/2 L, Pk50 (5BY45)
- ZORO SELECT Spring Pin, Coil, 1/4x1 1/8 L, Pk25 (5DY72)
- ZORO SELECT 1/4X1 3/4 PIN SPRING SLOTTED PLAIN (25028PS)
- Zoro Select Spring Pins