Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 5/64x7/16,800lb, PK100
Mfr # U51431.007.0043
Zoro # G3396228
product price: $13.49
/pk 100, $0.13/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.007.0043
- Zoro # G3396228
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 7/16 in |
Nominal Diameter | 5/64 in |
Overall Length | 7/16" |
Fits Hole Dia. (Min.-Max.) | 0.077-0.081 in |
Actual Dia. (Min.-Max) | 0.082-0.086 in |
Chamfer Length Reference | 0.032 in |
Chamfer Diameter | 0.075 in |
Maximum Chamfer Length | 0.032 in |
Shank Length | 7/16 in |
Shank Length Tolerance | +/-0.025 in |
Fits Maximum Hole Diameter | 5/64 in |
Usable Length | 7/16 in |
Fits Minimum Hole Diameter | 5/64 in |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | Max 0.086, Min 0.082 |
Pin Diameter | 5/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 7/16 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Zinc-Plated Steel Heavy-Duty Rivet Nut Closed End M6 x 1 mm Thread 25.5 mm Installed Length, 10PK (98280A510)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0200)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 3/16 in H, Carbon Steel (WWG360125018712)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51574)
- ZORO SELECT Spring P, HD Coiled, 5/64x9/16,800lb, PK100 (U51431.007.0056)
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16,800lb, PK100 (U51431.007.0031)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Znc, PK25 (U39101.031.0075)
- ZORO SELECT Spring Pin, Sltd, 3/32inx9/16in, Pln, PK100 (U39100.009.0056)
- ZORO SELECT Spring Pin, Slotted, 16x30mm, PK5 (M39100.160.0030)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT 1/4X1/2 PIN SPRING SLOTTED PLAIN (25008PS)
- Zoro Select Spring Pins