Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 5/32x5/8,3100lb, PK25
Mfr # U51431.015.0062
Zoro # G3395957
product price: $10.79
/pk 25, $0.43/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.015.0062
- Zoro # G3395957
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 5/8 in |
Chamfer Diameter | 0.152 in |
Overall Length | 5/8" |
Chamfer Length Reference | 0.048 in |
Actual Dia. (Min.-Max) | 0.161-0.168 in |
Fits Hole Dia. (Min.-Max.) | 0.155-0.160 in |
Nominal Diameter | 5/32 in |
Maximum Chamfer Length | 0.048 in |
Usable Length | 5/8 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 5/8 in |
Fits Maximum Hole Diameter | 5/32 in |
Fits Minimum Hole Diameter | 5/32 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | Max 0.168, Min 0.161 |
Pin Diameter | 5/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 5/8 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.040.0020)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 3" Lg, 10 PK (71727)
- HARDWARE RESOURCES 8/32" x 1-3/4 in Phillips Machine Screw, Plain Steel, 20 PK (32BREAK-R)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Square Drive, 600 PK (1248DQF)
- ZORO SELECT Spring P, HD Coiled, 5/32x9/16,3100lb, PK25 (U51431.015.0056)
- ZORO SELECT Spring P, HD Coil, 5/32x1-1/2,3100lb, PK25 (U51431.015.0150)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK50 (U51430.009.0062)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/16in, Znc, PK100 (U39101.012.0031)
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- Zoro Select Spring Pins