Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 5/32x3/4,3100lb, PK50
Mfr # U39150.015.0075
Zoro # G3396937
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39150.015.0075
- Zoro # G3396937
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 3/4 in |
Actual Dia. (Min.-Max) | 0.161-0.168 in |
Chamfer Length Reference | 0.048 in |
Chamfer Diameter | 0.152 in |
Overall Length | 3/4" |
Fits Hole Dia. (Min.-Max.) | 0.155-0.160 in |
Nominal Diameter | 5/32 in |
Dimensional Standards | ASME B18.8.2 |
Usable Length | 3/4 in |
Pin Diameter | 5/32 in |
Fits Maximum Hole Diameter | 5/32 in |
Shank Length | 3/4 in |
Maximum Chamfer Length | 0.048 in |
Outside Diameter Tolerance | Max 0.168, Min 0.161 |
Fits Minimum Hole Diameter | 5/32 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51010.031.0200)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-16.5-D)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U55205.125.0001)
- METRIC BLUE Hex Head Cap Screw Assortment, Steel, Blue Phosphate Finish (UST900011)
- ZORO SELECT 3/16X1 3/4 PIN SPRING SLOTTED PLAIN (18728PS)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx7/8in, PK100 (U39130.012.0087)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x4in, 32000lb, PK5 (U39150.050.0400)
- ZORO SELECT Spring Pin, Coil, Stl, M3x18mm, Pk25 (5EE89)
- ZORO SELECT M2.5X18 METRIC PIN SPRING SLOTTED PLAIN (MI2.518PS)
- ZORO SELECT Spring Pin, Sltd, 3/32inx5/16in, Znc, PK100 (U39101.009.0031)
- ZORO SELECT M3 X 30 Spring Pin ISO 302 Stainless (5DE24)
- Zoro Select Spring Pins