Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 5/16x7/8,12000lb, PK5
Mfr # U39150.031.0087
Zoro # G3396675
product price: $3.45
/pk 5, $0.69/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.031.0087
- Zoro # G3396675
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 7/8 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Chamfer Diameter | 0.304 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Chamfer Length Reference | 0.08 in |
Nominal Diameter | 5/16 in |
Overall Length | 7/8" |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.08 in |
Usable Length | 7/8 in |
Fits Minimum Hole Diameter | 5/16 in |
Pin Diameter | 5/16 in |
Dimensional Standards | ASME B18.8.2 |
Fits Maximum Hole Diameter | 5/16 in |
Shank Length | 7/8 in |
Outside Diameter Tolerance | Max 0.334, Min 0.322 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 7/8 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38200.062.0001)
- TAMPER-PRUF SCREWS Thread Forming Screw, #0 x 3/16 in, Zinc Plated Steel Round Head Torx Drive, 50 PK (460000)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (N01200.025.0175)
- ZORO SELECT Spring P, HD Coiled, 5/16x3,12000lb, PK5 (U39150.031.0300)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK5 (U39150.031.0225)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-3/4in, PK5 (U39150.031.0275)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0060)
- ZORO SELECT Spring Pin, Slot, 302 SS, M8x40mm, Pk5 (5DE92)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51428.060.0032)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0020)
- Zoro Select Spring Pins