Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 5/16x1,12000lb, PK10
Mfr # U51431.031.0100
Zoro # G3395701
product price: $15.89
/pk 10, $1.59/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.031.0100
- Zoro # G3395701
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 in |
Chamfer Length Reference | 0.08 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Nominal Diameter | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Overall Length | 1" |
Chamfer Diameter | 0.304 in |
Fits Maximum Hole Diameter | 5/16 in |
Maximum Chamfer Length | 0.08 in |
Pin Diameter | 5/16 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1 in |
Usable Length | 1 in |
Fits Minimum Hole Diameter | 5/16 in |
Outside Diameter Tolerance | Max 0.334, Min 0.322 |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T12133Z5)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04104.050.0800)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.313 in L, Brass (240-008-BR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (05235S-PWR)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/2in, PK10 (U51431.031.0150)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/2in, PK10 (U51431.031.0250)
- ZORO SELECT Spring Pin, Slotted, 12x36mm, PK25 (M39100.120.0036)
- ZORO SELECT M3 X 14 Spring Pin ISO 302 Stainless (5DE10)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1/2in, Pln, PK100 (U39100.018.0050)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Pln, PK50 (U39100.025.0050)
- Zoro Select Spring Pins