Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 3/32x5/8,1150lb, PK50
Mfr # U51431.009.0062
Zoro # G3396121
product price: $10.99
/pk 50, $0.22/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.009.0062
- Zoro # G3396121
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 5/8 in |
Chamfer Length Reference | 0.038 in |
Actual Dia. (Min.-Max) | 0.098-0.103 in |
Chamfer Diameter | 0.091 in |
Nominal Diameter | 3/32 in |
Overall Length | 5/8" |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Fits Minimum Hole Diameter | 3/32 in |
Shank Length | 5/8 in |
Pin Diameter | 3/32 in |
Maximum Chamfer Length | 0.038 in |
Usable Length | 5/8 in |
Fits Maximum Hole Diameter | 3/32 in |
Outside Diameter Tolerance | +/-0.005 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 5/8 in, Maximum Chamfer Length 0.038 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBFHEADS516181P25)
- GRIP-RITE Common Nail, 12 in L, 180D, Steel, Bright Finish (12SPK)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 10mm, PK100 (M07850.040.0010)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- ZORO SELECT Spring P, HD Coiled, 3/32x7/16,1150lb, PK50 (U51431.009.0043)
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK50 (U51431.009.0037)
- ZORO SELECT Spring P, HD Coiled, 3/32x1/2,1150lb, PK50 (U51431.009.0050)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51430.015.0010)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0050)
- ZORO SELECT Spring Pin, 3/32x1 1/2 In L, Pk50 (5EA14)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK25 (U39150.018.0200)
- Zoro Select Spring Pins