Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 3/32x3/8,1150lb, PK100
Mfr # U39150.009.0037
Zoro # G3397156
product price: $10.89
/pk 100, $0.11/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.009.0037
- Zoro # G3397156
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 3/8 in |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Actual Dia. (Min.-Max) | 0.098-0.103 in |
Chamfer Length Reference | 0.038 in |
Chamfer Diameter | 0.091 in |
Overall Length | 3/8" |
Nominal Diameter | 3/32 in |
Shank Length | 3/8 in |
Fits Maximum Hole Diameter | 3/32 in |
Fits Minimum Hole Diameter | 3/32 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.038 in |
Pin Diameter | 3/32 in |
Outside Diameter Tolerance | +/-0.005 in |
Usable Length | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 3/8 in, Maximum Chamfer Length 0.038 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (53940)
- ZORO SELECT Oversized Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel (WWG361000100012)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK10 (WWG-LPZ-250-1250)
- ADAPTALL Sealing Washer, Fits Bolt Size M8 Steel/Buna-N, Cadmium Plated Finish (9500-08MM)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- ZORO SELECT Spring P, HD Coil, 3/32x5/16,1150lb, PK100 (U39150.009.0031)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK100 (U39150.009.0062)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK5 (U39150.031.0100)
- ZORO SELECT Spring Pin, Sltd, 3/8inx7/8in, Znc, PK10 (U39101.037.0087)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/4in, Pln, PK100 (U39100.009.0125)
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- Zoro Select Spring Pins