Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 3/32x1/2,1150lb, PK50
Mfr # U51431.009.0050
Zoro # G3396130
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51431.009.0050
- Zoro # G3396130
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1/2 in |
Nominal Diameter | 3/32 in |
Actual Dia. (Min.-Max) | 0.098-0.103 in |
Chamfer Diameter | 0.091 in |
Overall Length | 1/2" |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Chamfer Length Reference | 0.038 in |
Pin Diameter | 3/32 in |
Shank Length | 1/2 in |
Maximum Chamfer Length | 0.038 in |
Fits Minimum Hole Diameter | 3/32 in |
Usable Length | 1/2 in |
Outside Diameter Tolerance | +/-0.005 in |
Shank Length Tolerance | +/-0.025 in |
Fits Maximum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1/2 in, Maximum Chamfer Length 0.038 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.030.0008)
- KREG 125CT 212Hole Screws (SML-C2X250-125)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 5 in, Steel, Black Oxide, 2 PK (40408)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-6.00TWK)
- ZORO SELECT Spring P, HD Coiled, 3/32x7/16,1150lb, PK50 (U51431.009.0043)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK50 (U51431.009.0062)
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK50 (U51431.009.0037)
- ZORO SELECT Spring Pin, Slot, 3/16 x 1 L, Pk100 (5BY42)
- ZORO SELECT Spring Pin, Slotted, 18x80mm, PK5 (M39100.180.0080)
- ZORO SELECT Spring Pin, Slotted, 2x14mm, PK100 (M39100.020.0014)
- ZORO SELECT Spring Pin, Slotted, 8x100mm, PK10 (M39100.080.0100)
- Zoro Select Spring Pins