Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 3/32x1,1150lb, PK50
Mfr # U51431.009.0100
Zoro # G3396097
product price: $9.75
/pk 50, $0.20/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.009.0100
- Zoro # G3396097
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1 in |
Nominal Diameter | 3/32 in |
Overall Length | 1" |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Chamfer Diameter | 0.091 in |
Chamfer Length Reference | 0.038 in |
Actual Dia. (Min.-Max) | 0.098-0.103 in |
Usable Length | 1 in |
Pin Diameter | 3/32 in |
Fits Minimum Hole Diameter | 3/32 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1 in |
Maximum Chamfer Length | 0.038 in |
Fits Maximum Hole Diameter | 3/32 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | Max 0.103, Min 0.098 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 11/32 in Leg L, Steel, 300 PK (721189)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.025.1200)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (31C50KBC)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE19)
- ZORO SELECT Spring Pin, Slot, Stl, M10x40mm, Pk25 (5DV62)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- ZORO SELECT M3.5X30 METRIC PIN SPRING SLOTTED PLAIN (MI3.530PS)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/4in, Znc, PK100 (U39101.006.0025)
- ZORO SELECT Spring Pin, Slot, 1/4x3 L, PK10 (5BY73)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK25 (U51431.012.0125)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/2,475lb, PK100 (U51431.006.0050)
- Zoro Select Spring Pins