Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 3/16x5/8,4500lb, PK10
Mfr # U51431.018.0062
Zoro # G3395887
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51431.018.0062
- Zoro # G3395887
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 5/8 in |
Chamfer Length Reference | 0.055 in |
Chamfer Diameter | 0.182 in |
Actual Dia. (Min.-Max) | 0.194-0.202 in |
Overall Length | 5/8" |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Nominal Diameter | 3/16 in |
Fits Maximum Hole Diameter | 3/16 in |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 5/8 in |
Dimensional Standards | ASME B18.8.2 |
Maximum Chamfer Length | 0.055 in |
Pin Diameter | 3/16 in |
Fits Minimum Hole Diameter | 3/16 in |
Outside Diameter Tolerance | Max 0.202, Min 0.194 |
Shank Length | 5/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 5/8 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M14 Steel, Zinc Flake Finish (1644)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 100 PK (U51350.019.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 50 PK (MPB1005)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg (Z2392)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK10 (U51431.018.0125)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51430.025.0008)
- ZORO SELECT Spring Pin, Slotted, 6x70mm, PK50 (M39100.060.0070)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39150.050.0040)
- ZORO SELECT Spring Pin, HD Coil, 3/16x1/2 L, Pk10 (5EA36)
- Zoro Select Spring Pins