Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 3/16x1/2,4500lb, PK50
Mfr # U39150.018.0050
Zoro # G3396876
original price:
$12.29
32% off
new price: $8.35
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.018.0050
- Zoro # G3396876
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Actual Dia. (Min.-Max) | 0.194-0.202 in |
Chamfer Length Reference | 0.055 in |
Overall Length | 1/2" |
Chamfer Diameter | 0.182 in |
Nominal Diameter | 3/16 in |
Fits Maximum Hole Diameter | 3/16 in |
Outside Diameter Tolerance | Max 0.202, Min 0.194 |
Pin Diameter | 3/16 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 1/2 in |
Fits Minimum Hole Diameter | 3/16 in |
Maximum Chamfer Length | 0.055 in |
Usable Length | 1/2 in |
Dimensional Standards | ASME B18.8.2 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1/2 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Plated Finish, 5 PK (53167)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK (16FW004062)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK (U11370.062.0001)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0100)
- ZORO SELECT Spring P, HD Coiled, 3/16x1,4500lb, PK50 (U39150.018.0100)
- ZORO SELECT Spring Pin, Slotted, 5x26mm, PK100 (M39100.050.0026)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/16in, Pln, PK100 (U39100.009.0018)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, Pln, PK50 (U39100.025.0100)
- ZORO SELECT Spring Pin, Slot, 3/32x3/4 L, PK100 (5BU92)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0036)
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- Zoro Select Spring Pins