Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 3/16x1,4500lb, PK10
Mfr # U51431.018.0100
Zoro # G3395850
product price: $7.29
/pk 10, $0.73/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.018.0100
- Zoro # G3395850
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Chamfer Diameter | 0.182 in |
Nominal Diameter | 3/16 in |
Chamfer Length Reference | 0.055 in |
Overall Length | 1" |
Actual Dia. (Min.-Max) | 0.194-0.202 in |
Fits Maximum Hole Diameter | 3/16 in |
Fits Minimum Hole Diameter | 3/16 in |
Pin Diameter | 3/16 in |
Shank Length | 1 in |
Maximum Chamfer Length | 0.055 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | +/-0.008 in |
Usable Length | 1 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 ROLL PIN (A0570160232)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- ZORO SELECT Taper Pin, Steel, 6 x 40mm, PK5 (M39012.060.0040)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0325)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK10 (U51431.018.0200)
- ZORO SELECT Spring P, HD Coiled, 3/16x5/8,4500lb, PK10 (U51431.018.0062)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK10 (U51431.018.0125)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-1/2in, PK5 (U51431.037.0150)
- ZORO SELECT 5/16X2 PIN SPRING SLOTTED PLAIN (31232PS)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, Pln, PK100 (U39100.012.0037)
- NEWPORT FASTENERS 3/16" x 3/4" Roll Pins/Steel/Zinc , 2000PK (562124)
- Zoro Select Spring Pins