Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/8x5/8,2000lb, PK100
Mfr # U39150.012.0062
Zoro # G3397025
product price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.012.0062
- Zoro # G3397025
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 5/8 in |
Overall Length | 5/8" |
Actual Dia. (Min.-Max) | 0.130-0.136 in |
Nominal Diameter | 1/8 in |
Chamfer Length Reference | 0.044 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Chamfer Diameter | 0.121 in |
Maximum Chamfer Length | 0.044 in |
Fits Minimum Hole Diameter | 1/8 in |
Pin Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.006 in |
Usable Length | 5/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 5/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 5/8 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.006 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 342 PK (53974)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 1/2 in Lg (TSFI-100050S0-025P)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Aluminum Body, 100 PK (1HCL8)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-3/4in, Znc, PK10 (U39101.025.0275)
- ZORO SELECT Spring Pin, Coil, 1/4x 2 1/2 L, Pk50 (5EB69)
- ZORO SELECT 3/32X3/4 PIN SPRING SLOTTED PLAIN (09412PS)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39060.080.0040)
- ZORO SELECT Spring Pin, LD Coiled, 1/4inx1in, PK25 (U39130.025.0100)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1in, Pln, PK10 (U39100.037.0100)
- PRECISION BRAND Roll Pin Kit (PR390972)
- Zoro Select Spring Pins