Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK25
Mfr # U51431.012.0125
Zoro # G3395990
product price: $15.75
/pk 25, $0.63/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.012.0125
- Zoro # G3395990
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Nominal Diameter | 1/8 in |
Actual Dia. (Min.-Max) | 0.130-0.136 in |
Chamfer Length Reference | 0.044 in |
Chamfer Diameter | 0.121 in |
Overall Length | 1-1/4" |
Outside Diameter Tolerance | +/-0.006 in |
Fits Minimum Hole Diameter | 1/8 in |
Shank Length | 1 1/4 in |
Pin Diameter | 1/8 in |
Usable Length | 1 1/4 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.044 in |
Fits Maximum Hole Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.006 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.060.0060)
- SPOTNAILS Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized (1510APG)
- TAMPER-PRUF SCREWS #10-32 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121270)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2-1/4 in Shaft Dia (SH-225-SS)
- ZORO SELECT Spring P, HD Coiled, 1/8x5/8,2000lb, PK25 (U51431.012.0062)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK25 (U51431.012.0037)
- ZORO SELECT Spring Pin, Sltd, 1/8inx13/16in, Pln, PK100 (U39100.012.0081)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/2in, Pln, PK25 (U39100.031.0150)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, Pln, PK5 (U39150.037.0100)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Pln, PK100 (U39100.018.0062)
- Zoro Select Spring Pins