Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/4x7/8,7800lb, PK10
Mfr # U51431.025.0087
Zoro # G3395780
product price: $44.19
/pk 10, $4.42/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.025.0087
- Zoro # G3395780
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 7/8 in |
Actual Dia. (Min.-Max) | 0.258-0.268 in |
Chamfer Length Reference | 0.065 in |
Nominal Diameter | 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Overall Length | 7/8" |
Chamfer Diameter | 0.243 in |
Fits Maximum Hole Diameter | 1/4 in |
Maximum Chamfer Length | 0.065 in |
Shank Length | 7/8 in |
Shank Length Tolerance | +/-0.025 in |
Pin Diameter | 1/4 in |
Usable Length | 7/8 in |
Fits Minimum Hole Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.010 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 7/8 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 25.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55410.025.0002)
- FPC 15PK MED SS Rivet (FPC64SS)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1 in L (A0020320100)
- ZORO SELECT 5/32X1 1/2 PIN SPRING SLOTTED STAINLESS STEEL (15624PS420)
- ZORO SELECT Spring Pin, Slot, 1/4x3 L, PK10 (5BY73)
- ZORO SELECT 5/16X2 PIN SPRING SLOTTED PLAIN (31232PS)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51430.040.0024)
- ZORO SELECT Spring Pin, Coiled, 1/16inx3/8in, Pln, PK100 (U39140.006.0037)
- ZORO SELECT Spring Pin, Slot, M8x30mm L, PK10 (5DE90)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, 12600lb, PK5 (U51430.037.0200)
- Zoro Select Spring Pins