Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/4x3/4,7800lb, PK25
Mfr # U39150.025.0075
Zoro # G3396760
product price: $7.35
/pk 25, $0.29/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.025.0075
- Zoro # G3396760
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 3/4 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Chamfer Length Reference | 0.065 in |
Overall Length | 3/4" |
Nominal Diameter | 1/4 in |
Actual Dia. (Min.-Max) | 0.258-0.268 in |
Chamfer Diameter | 0.243 in |
Pin Diameter | 1/4 in |
Usable Length | 3/4 in |
Fits Maximum Hole Diameter | 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +/-0.025 in |
Fits Minimum Hole Diameter | 1/4 in |
Shank Length | 3/4 in |
Outside Diameter Tolerance | Max 0.268, Min 0.258 |
Maximum Chamfer Length | 0.065 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 3/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 199 PK (51279)
- MIDWEST FASTENER Stover Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (72963)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 80 PK (B38130.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U12300.016.0001)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-3/4,7800lb, PK25 (U39150.025.0175)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/4,7800lb, PK25 (U39150.025.0225)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK25 (U39150.025.0125)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10 (U51430.025.0100)
- ZORO SELECT Spring Pin, Slot, 3/16 x 1 L, Pk100 (5BY42)
- ZORO SELECT Spring P, Coiled, 1/4x1-3/4,5500lb, PK25 (U39140.025.0175)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- Zoro Select Spring Pins