Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/4x2-1/2,7800lb, PK10
Mfr # U51431.025.0250
Zoro # G3395710
product price: $16.39
/pk 10, $1.64/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.025.0250
- Zoro # G3395710
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 2 1/2 in |
Chamfer Length Reference | 0.065 in |
Chamfer Diameter | 0.243 in |
Nominal Diameter | 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Overall Length | 2-1/2" |
Actual Dia. (Min.-Max) | 0.258-0.268 in |
Usable Length | 2 1/2 in |
Outside Diameter Tolerance | +/-0.010 in |
Pin Diameter | 1/4 in |
Shank Length | 2 1/2 in |
Fits Maximum Hole Diameter | 1/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Maximum Chamfer Length | 0.065 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 5 PK (M07000.240.0120)
- ZORO SELECT 3/8"-16 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.037.0001)
- ZORO SELECT Single Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (62AES)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (WWG-CPS-029)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK10 (U51431.025.0150)
- ZORO SELECT Spring Pin, Coiled, 1/4 in Pin Dia, 2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (U51431.025.0200)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK10 (U51431.025.0100)
- ZORO SELECT M3X12 METRIC PIN SPRING SLOTTED PLAIN (MI0312PS)
- ZORO SELECT Spring Pin, Sltd, 3/8x2-1/2in, 16300lb, PK10 (U51428.037.0250)
- ZORO SELECT Spring Pin, Slot, 7/32x2 In L, Pk25 (5BY57)
- ZORO SELECT Spring Pin, Slot, 3/8x1 1/2 L, PK10 (5BY89)
- Zoro Select Spring Pins