Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK25
Mfr # U39150.025.0125
Zoro # G3396736
original price:
$14.39
11% off
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39150.025.0125
- Zoro # G3396736
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Chamfer Length Reference | 0.065 in |
Chamfer Diameter | 0.243 in |
Actual Dia. (Min.-Max) | 0.258-0.268 in |
Nominal Diameter | 1/4 in |
Overall Length | 1-1/4" |
Maximum Chamfer Length | 0.065 in |
Pin Diameter | 1/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Usable Length | 1 1/4 in |
Fits Maximum Hole Diameter | 1/4 in |
Shank Length | 1 1/4 in |
Outside Diameter Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (U01300.031.0001)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0300)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 15 PK (62458)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-3/4,7800lb, PK25 (U39150.025.0175)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x2in, 7800lb, PK25 (U39150.025.0200)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK25 (U39150.025.0100)
- ZORO SELECT Spring Pin, Slotted, 6x45mm, PK50 (M39100.060.0045)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/4in, Pln, PK25 (U39100.025.0125)
- ZORO SELECT Spring Pin, Slot, 1x1/16 L, Pk100 (5BU75)
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 8PK (72803)
- Zoro Select Spring Pins