Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/2x2-3/4,32000lb, PK5
Mfr # U39150.050.0275
Zoro # G3396401
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39150.050.0275
- Zoro # G3396401
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 2 3/4 in |
Chamfer Length Reference | 0.11 in |
Actual Dia. (Min.-Max) | 0.514-0.532 in |
Nominal Diameter | 1/2 in |
Chamfer Diameter | 0.488 in |
Overall Length | 2-3/4" |
Fits Hole Dia. (Min.-Max.) | 0.493-0.510 in |
Shank Length | 2 3/4 in |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 2 3/4 in |
Outside Diameter Tolerance | Max 0.532, Min 0.514 |
Maximum Chamfer Length | 0.11 in |
Fits Maximum Hole Diameter | 33/64 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 1/2 in |
Fits Minimum Hole Diameter | 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 2 3/4 in, End Type Chamfered, Chamfer Diameter 0.488 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 2 3/4 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish (14NCAG)
- DEWALT Heavy Duty Staples, T25, 3/8 in Leg L, Steel, 5000 PK (DWHTTA7065)
- CROSBY Oval Eye Nut, 7/8" Thread Size, 15/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090571)
- ZORO SELECT Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK (M624D7500M)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x3in, 32000lb, PK5 (U39150.050.0300)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-1/2,32000lb, PK5 (U39150.050.0250)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x4in, 32000lb, PK5 (U39150.050.0400)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51430.025.0008)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16,475lb, PK100 (U51431.006.0018)
- ZORO SELECT Spring Pin, Sltd, 5/64x7/16in, 800lb, PK100 (U39101.007.0043)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0030)
- Zoro Select Spring Pins