Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/16x7/16, Pln, PK100
Mfr # U39150.006.0043
Zoro # G3397296
product price: $8.65
/pk 100, $0.09/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.006.0043
- Zoro # G3397296
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 7/16 in |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Chamfer Diameter | 0.059 in |
Overall Length | 7/16" |
Nominal Diameter | 1/16 in |
Chamfer Length Reference | 0.028 in |
Actual Dia. (Min.-Max) | 0.066-0.070 in |
Fits Minimum Hole Diameter | 1/16 in |
Pin Diameter | 1/16 in |
Shank Length | 7/16 in |
Maximum Chamfer Length | 0.028 in |
Fits Maximum Hole Diameter | 1/16 in |
Dimensional Standards | ASME B18.8.2 |
Usable Length | 7/16 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | Max 0.07, Min 0.066 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 7/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13301)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, Not Graded, 15 PK (77107)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48407)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body (10589PK)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16, Pln, PK100 (U39150.006.0018)
- ZORO SELECT Spring P, HD Coiled, 1/16x5/8, Pln, PK100 (U39150.006.0062)
- ZORO SELECT Spring Pin, Coiled, 5/32inx1in, 2200lb, PK50 (U39140.015.0100)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Pln, PK10 (U39100.037.0250)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK50 (U39150.012.0125)
- ZORO SELECT M3.5X30 METRIC PIN SPRING SLOTTED PLAIN (MI3.530PS)
- ZORO SELECT Spring Pin, 1/8" dia., 1/4"L, PK100 (5BU98)
- Zoro Select Spring Pins