Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/16x5/8, Pln, PK100
Mfr # U39150.006.0062
Zoro # G3397269
product price: $8.59
/pk 100, $0.09/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.006.0062
- Zoro # G3397269
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 5/8 in |
Chamfer Length Reference | 0.028 in |
Overall Length | 5/8" |
Actual Dia. (Min.-Max) | 0.066-0.070 in |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Nominal Diameter | 1/16 in |
Chamfer Diameter | 0.059 in |
Usable Length | 5/8 in |
Pin Diameter | 1/16 in |
Fits Minimum Hole Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Shank Length | 5/8 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | Max 0.07, Min 0.066 |
Fits Maximum Hole Diameter | 1/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 5/8 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK (M51532.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Plated Finish, 10 PK (M37020.200.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12320.062.0002)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16, Pln, PK100 (U39150.006.0018)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16, Pln, PK100 (U39150.006.0043)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/4in, 4150lb, PK50 (U51428.018.0125)
- ZORO SELECT Spring P, Coiled, 1/16x5/16,330lb, PK100 (U51430.006.0031)
- ZORO SELECT Spring Pin, Coiled, 1/2inx1-1/2in, PK5 (U39140.050.0150)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51430.015.0005)
- Zoro Select Spring Pins