Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/16x3/16, Pln, PK100
Mfr # U39150.006.0018
Zoro # G3397339
product price: $8.59
/pk 100, $0.09/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39150.006.0018
- Zoro # G3397339
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/16 in |
Actual Dia. (Min.-Max) | 0.066-0.070 in |
Overall Length | 3/16" |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Nominal Diameter | 1/16 in |
Chamfer Diameter | 0.059 in |
Chamfer Length Reference | 0.028 in |
Outside Diameter Tolerance | Max 0.07, Min 0.066 |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 1/16 in |
Shank Length | 3/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Fits Minimum Hole Diameter | 1/16 in |
Usable Length | 3/16 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 3/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 1900 PK (B38131.031.0001)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-373-G1000)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #8-32, Carbon Steel, Plain (A0420100000)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55730.080.0001)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16, Pln, PK100 (U39150.006.0043)
- ZORO SELECT Spring P, HD Coiled, 1/16x5/8, Pln, PK100 (U39150.006.0062)
- ZORO SELECT Spring Pin, Sltd, 3/32x3/16in, 1150lb, PK100 (U51428.009.0018)
- ZORO SELECT 5/32X5/8 PIN SPRING SLOTTED PLAIN (15610PS)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51430.025.0008)
- ZORO SELECT Spring Pin, Coil, Stl, 3/8x 1 L, Pk10 (5EB90)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0018)
- Zoro Select Spring Pins