Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/16x1/4,475lb, PK100
Mfr # U51431.006.0025
Zoro # G3396331
product price: $10.89
/pk 100, $0.11/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.006.0025
- Zoro # G3396331
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 1/4 in |
Chamfer Length Reference | 0.028 in |
Overall Length | 1/4" |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Nominal Diameter | 1/16 in |
Chamfer Diameter | 0.059 in |
Actual Dia. (Min.-Max) | 0.066-0.070 in |
Outside Diameter Tolerance | Max 0.073, Min 0.067 |
Fits Maximum Hole Diameter | 1/16 in |
Pin Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Fits Minimum Hole Diameter | 1/16 in |
Usable Length | 1/4 in |
Shank Length Tolerance | +/-0.025 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 1/4 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32439)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Bronze Steel Flat Head Phillips Drive, 4 PK (931002)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Brass, 5/8 in Length (A3470120040)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, 10 PK (02-3452-504)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/2,475lb, PK100 (U51431.006.0050)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16,475lb, PK100 (U51431.006.0018)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0014)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/16in, Pln, PK100 (U39100.012.0031)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/8in, Pln, PK25 (U39100.025.0112)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0026)
- Zoro Select Spring Pins