Shop All Spring Pins
Zoro Select
Spring P, HD Coil, 3/16x1-1/4,4500lb, PK10
Mfr # U51431.018.0125
Zoro # G3395841
original price:
$5.99
10% off
new price: $5.39
/pk 10, $0.54/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.018.0125
- Zoro # G3395841
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 1/4 in |
Nominal Diameter | 3/16 in |
Chamfer Diameter | 0.182 in |
Overall Length | 1-1/4" |
Actual Dia. (Min.-Max) | 0.194-0.202 in |
Chamfer Length Reference | 0.055 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Fits Minimum Hole Diameter | 3/16 in |
Usable Length | 1 1/4 in |
Pin Diameter | 3/16 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.055 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1 1/4 in |
Fits Maximum Hole Diameter | 3/16 in |
Outside Diameter Tolerance | Max 0.202, Min 0.194 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, #10-32, 18-8 Stainless Steel, 50 PK (50710)
- ZORO SELECT #4-40 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0087)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-13-PK1000)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2027-B-ZN)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK10 (U51431.018.0200)
- ZORO SELECT Spring P, HD Coiled, 3/16x1,4500lb, PK10 (U51431.018.0100)
- ZORO SELECT Spring P, HD Coiled, 3/16x5/8,4500lb, PK10 (U51431.018.0062)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x1 L, Pk50 (5BY63)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK100 (U39150.012.0037)
- ZORO SELECT Spring Pin, Slot, 7/8x3/16 L, PK100 (5BY41)
- ZORO SELECT Spring P, HD Coiled, 1/8x7/8,2000lb, PK25 (U51431.012.0087)
- Zoro Select Spring Pins