Shop All Spring Pins
Zoro Select
Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10
Mfr # U51431.018.0150
Zoro # G3395835
product price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51431.018.0150
- Zoro # G3395835
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 1/2 in |
Chamfer Diameter | 0.182 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Nominal Diameter | 3/16 in |
Chamfer Length Reference | 0.055 in |
Overall Length | 1-1/2" |
Actual Dia. (Min.-Max) | 0.194-0.202 in |
Pin Diameter | 3/16 in |
Fits Maximum Hole Diameter | 3/16 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 1 1/2 in |
Usable Length | 1 1/2 in |
Fits Minimum Hole Diameter | 3/16 in |
Outside Diameter Tolerance | +/-0.008 in |
Maximum Chamfer Length | 0.055 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Hot Dipped Galvanized Steel (U17274.062.0800)
- ZORO SELECT Box Nail, Galv, Flat, 10d, PK480 (4NEW4)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H4175SP)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 50 PK (LWLIS056USA-050BX)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK10 (U51431.018.0200)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK10 (U51431.018.0125)
- ZORO SELECT Spring Pin, Coil, 1/8x 1 1/2 L, Pk100 (5EB22)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Znc, PK100 (U39101.018.0062)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x3-1/2in, Pln, PK5 (U39150.037.0350)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK25 (U39150.025.0100)
- Zoro Select Spring Pins