Shop All Spring Pins
Zoro Select
Spring P, Coiled, 1/4x1-1/4,5500lb, PK10
Mfr # U51430.025.0125
Zoro # G3397506
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.025.0125
- Zoro # G3397506
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 1/4 in |
Actual Dia. (Min.-Max) | 0.260-0.271 in |
Chamfer Length Reference | 0.065 in |
Nominal Diameter | 1/4 in |
Chamfer Diameter | 0.243 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Overall Length | 1-1/4" |
Maximum Chamfer Length | 0.065 in |
Shank Length | 1 1/4 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | +/-0.011 in |
Fits Maximum Hole Diameter | 1/4 in |
Pin Diameter | 1/4 in |
Usable Length | 1 1/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.011 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0050)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 1/4 in W, 1/4 in H (WWG310250025072)
- ZORO SELECT M2-0.40 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.020.0004)
- TITAN INDUSTRIAL SUPPLY Cotter Pin Assortment (SMPLCP)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/2,5500lb, PK10 (U51430.025.0150)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10 (U51430.025.0100)
- ZORO SELECT Spring Pin, Coiled, 1/4inx3in, 5500lb, PK10 (U51430.025.0300)
- ZORO SELECT Spring Pin, Slot, M12x60mm L, PK10 (5DV76)
- ZORO SELECT Spring Pin, Coiled, 3/16inx1in, 3150lb, PK10 (U51430.018.0100)
- ZORO SELECT Spring Pin, Coiled, 3/32x3/4in, 775lb, PK100 (U39140.009.0075)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- Zoro Select Spring Pins