Shop All Spring Pins
Zoro Select
Spring P, Coiled, 1/4x1-1/2,5500lb, PK10
Mfr # U51430.025.0150
Zoro # G3397497
product price: $11.75
/pk 10, $1.18/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51430.025.0150
- Zoro # G3397497
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 1/2 in |
Actual Dia. (Min.-Max) | 0.260-0.271 in |
Nominal Diameter | 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Chamfer Length Reference | 0.065 in |
Overall Length | 1-1/2" |
Chamfer Diameter | 0.243 in |
Shank Length | 1 1/2 in |
Shank Length Tolerance | +/-0.025 in |
Fits Maximum Hole Diameter | 1/4 in |
Usable Length | 1 1/2 in |
Fits Minimum Hole Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.011 in |
Maximum Chamfer Length | 0.065 in |
Pin Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.011 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 250 Piece M2 Minus Pin Gage Set .251-.500" (4101-0012)
- MIDWEST FASTENER #6-40 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (38922)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03260)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (U04360.050.0900)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK10 (U51430.025.0100)
- ZORO SELECT Spring Pin, Coiled, 1/4inx3in, 5500lb, PK10 (U51430.025.0300)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/4,5500lb, PK10 (U51430.025.0125)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia. (M51428.100.0100)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2in, Pln, PK50 (U39100.018.0200)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0026)
- ZORO SELECT Spring Pin, Sltd, 7/32inx3/4in, 5850lb, PK50 (U39101.021.0075)
- Zoro Select Spring Pins