Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, M6.3, U Shape, Steel, Zinc Yellow Finish
Mfr # 5MTZ2
Zoro # G9455214
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape U
- Minimum Panel Thickness 0.70 mm
- Maximum Panel Thickness 1.50 mm
- Nut Material Steel
- Nut Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5MTZ2
- Zoro # G9455214
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6.3 |
Dia./Thread Size | M6.3 |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.70 mm |
Maximum Panel Thickness | 1.50 mm |
Nut Material | Steel |
Nut Finish | Zinc Yellow |
System of Measurement | Metric |
Thickness | 0.7 mm |
Thread Type | Metric |
Cage Material | Steel |
Hole Center to Outside Edge | 13 mm |
Cage Finish | Zinc Yellow |
Finish Type | Zinc Yellow |
Material Type | Steel |
Clip-On Style | U |
Fastener Finish | Zinc Yellow |
Center of Hole to Panel Edge | 13 mm |
Basic Material | Steel |
Shape | U |
Nut Style | U Style Spring Nut |
For Panel Thickness | 0.70mm to 1.5mm |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Zinc Yellow, Nut Material Steel, Minimum Panel Thickness 0.7 mm, Maximum Panel Thickness 1.5 mm, Hole Center to Outside Edge 13 mm, System of Measurement Metric, Thread Size M6.3, Cage Finish Zinc Yellow, Cage Material Steel, Clip-On Style U, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (71424)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK (U51000.031.0175)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Brass, Not Graded, Plain Finish (BR.51601802.PL.DAR)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT9)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 1000 PK (215084)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, 18-8 Stainless Steel (31NCAG188)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB9)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB8)
- ZORO SELECT Cage Nut, 1/2"-13, Square Shape, Steel, Not Graded, Plain Finish (1LBF1)
- VAST Spring Nut, M10-32.00, Plain Finish, 25 PK (V200 10-32-25)
- Zoro Select Spring Nuts & Cage Nuts