Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 50 PK
Mfr # 5MUG1
Zoro # G9516473
original price:
$17.71
16% off
new price: $14.85
/pk 50, $0.30/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Nut Shape U
- Minimum Panel Thickness 0.80 mm
- Maximum Panel Thickness 4 mm
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MUG1
- Zoro # G9516473
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6-1.00 |
Dia./Thread Size | M6-1.00 |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.8 mm, Maximum Panel Thickness 4 mm, Hole Center to Outside Edge 12 mm, System of Measurement Metric, Thread Size M6-1.00, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Lock Type Distorted Thread, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0120x1/2 ID, Pk10 (25131)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 21/32 in L, Nylon Body, 25 PK (27KY2500250)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01210.037.0250)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 8 PK (78344)
- ZORO SELECT Cage Nut, 1/2"-13, Square Shape, Steel, Not Graded, Plain Finish (1LBF1)
- ZORO SELECT Spring Nut, #10-24, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR9)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214861)
- ZORO SELECT Spring Nut, M8-1.25, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138328004)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC9)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Phosphate Finish, 25 PK (5558PK)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- Zoro Select Spring Nuts & Cage Nuts