Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK
Mfr # 5650PK
Zoro # G5104294
original price:
$11.31
45% off
new price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Nut Shape U
- Minimum Panel Thickness 0.01 in
- Maximum Panel Thickness 0.165 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5650PK
- Zoro # G5104294
- UPC # 841213027091
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Length | 30 mm |
Overall Width | 15 mm |
Nut Height | 12 mm |
Length | 30.0 mm |
Head Height | 12 mm |
Dia./Thread Size | M6-1.00 |
Width | 15.0 mm |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.01 in, Maximum Panel Thickness 0.165 in, Overall Width 15 mm, Overall Length 30 mm, Hole Center to Outside Edge 0.781 in, System of Measurement Inch, Thread Size M6-1.00, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Head Height 12 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x3 L, PK25 (WWG-CLPZ-173)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81010)
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0100)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 6 in, Gold Washer Head Torx Drive (ST516X6-25PC)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish (5750PK)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Black Phosphate Finish, 2000 PK (215244)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish (14NCAG)
- ZORO SELECT Cage Nut, #6-32, Square Shape, Steel, Zinc Plated Finish (0608NCAG)
- ZORO SELECT Spring Nut, 1/2"-13, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7969-1213-3B)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-1032-3B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30096-3816-3B/B)
- Zoro Select Spring Nuts & Cage Nuts