Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK
Mfr # 5596PK
Zoro # G5127595
product price: $7.29
/pk 25, $0.29/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape U
- Minimum Panel Thickness 0.80 mm
- Maximum Panel Thickness 4 mm
- Nut Material Steel
- Nut Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5596PK
- Zoro # G5127595
- UPC # 841213005778
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Length | 24 mm |
Overall Width | 15 mm |
Nut Height | 13 mm |
Length | 24.0 mm |
Head Height | 13 mm |
Dia./Thread Size | M6-1.00 |
Width | 15.0 mm |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.8 mm, Maximum Panel Thickness 4 mm, Overall Width 15 mm, Overall Length 24 mm, Hole Center to Outside Edge 13.5 mm, System of Measurement Metric, Thread Size M6-1.00, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Head Height 13 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW38P50)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37571)
- MIDWEST FASTENER Sheet Metal Screw, #16 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 12 PK (62352)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 30 Degrees (GRSP8DR)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Phosphate Finish, 25 PK (5558PK)
- ZORO SELECT Spring Nut, M8-1.25, U Shape, Steel, Phosphate Finish, 25 PK (5560PK)
- ZORO SELECT Spring Nut, M5-0.80, U Shape, Steel, Phosphate Finish, 50 PK (1012PK)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 3000 PK (215130)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD3)
- ZORO SELECT Spring Nut, #4, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT3)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- Zoro Select Spring Nuts & Cage Nuts