Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, M6-1.00, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK
Mfr # 138322005
Zoro # G3169397
product price: $7.15
/pk 25, $0.29/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Nut Shape U
- Minimum Panel Thickness 0.80 mm
- Maximum Panel Thickness 4 mm
- Nut Material Steel
- Nut Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 138322005
- Zoro # G3169397
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Length | 23.37 mm |
Overall Width | 14.22 mm |
Dia./Thread Size | M6-1.00 |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.8 mm, Maximum Panel Thickness 4 mm, Overall Width 14.22 mm, Overall Length 23.37 mm, Hole Center to Outside Edge 13.72 mm, System of Measurement Metric, Thread Size M6-1.00, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, For Use in Systems Automotive, Furniture/Lawn, Garden Applications, Heavy Truck, HVAC, Lock Type Distorted Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Bridge Pin .243 x 5-1/8 CS ZY (BPY-235)
- HILLMAN TWINFST CABINET 10X2 1/2 (39269)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138331003)
- ZORO SELECT Spring Nut, M8-1.25, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138328004)
- ZORO SELECT Spring Nut, M4-0.70, U Shape, Steel, Zinc Plated Finish, 50 PK (5NCG1)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB3)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214861)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-832-3B)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7956-1420-3B)
- Zoro Select Spring Nuts & Cage Nuts