Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish
Mfr # ADVD7988-M61-3B
Zoro # G6881548
original price:
$8.79
10% off
new price: $7.89
/pk 25, $0.32/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Nut Shape Square
- Minimum Panel Thickness 0.64 mm
- Maximum Panel Thickness 1.60 mm
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ADVD7988-M61-3B
- Zoro # G6881548
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Length | 0.52 in |
Overall Width | 0.54 in |
Nut Height | 5/16 in |
Length | 0.52 in |
Length (Straight Wireway) | 0.52 in |
Head Height | 0.313 in |
Dia./Thread Size | M6-1.00 |
Width | 0.54 in |
Description
Spring Nut, Nut Shape Cage Nut, Nut Finish Zinc Plated, Nut Material Steel, Minimum Panel Thickness 0.64 mm, Maximum Panel Thickness 1.6 mm, Overall Width 12.45 mm, Overall Length 13.21 mm, Hole Center to Outside Edge 0.375 to 0.380 in, System of Measurement Metric, Thread Size M6-1.00, Cage Finish Zinc Plated, Cage Material Steel, Clip-On Style Square, For Use in Systems Automotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 15 PK (8780CH188)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 25 PK (55202)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 10 PK (03737)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3 in Bore Dia. (HO-300SS)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ9)
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Zinc Plated Finish (37NCAG)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ5)
- ZORO SELECT Spring Nut, 1/2"-13, Steel, Plain Finish, 500 PK (50NWS2)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV4)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 2000 PK (215332)
- Zoro Select Spring Nuts & Cage Nuts