Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, M5-0.80, U Shape, Steel, Phosphate Finish, 50 PK
Mfr # 1012PK
Zoro # G5102596
product price: $18.69
/pk 50, $0.37/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape U
- Minimum Panel Thickness 0.80 mm
- Maximum Panel Thickness 4 mm
- Nut Material Steel
- Nut Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1012PK
- Zoro # G5102596
- UPC # 841213021082
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M5-0.80 |
Overall Length | 25 mm |
Overall Width | 13 mm |
Nut Height | 11 mm |
Length | 25.0 mm |
Head Height | 11 mm |
Width | 13.0 mm |
Dia./Thread Size | M5-0.80 |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.8 mm, Maximum Panel Thickness 4 mm, Overall Width 13 mm, Overall Length 25 mm, Hole Center to Outside Edge 8 mm, System of Measurement Metric, Thread Size M5-0.80, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Head Height 11 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG350812081212)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 5/16 in W, 5/32 in H (3001560312-12)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Flat Head Torx Drive, 40 PK (36921)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (36308)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Phosphate Finish, 25 PK (5558PK)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK (5596PK)
- ZORO SELECT Spring Nut, M8-1.25, U Shape, Steel, Phosphate Finish, 25 PK (5560PK)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ5)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK (1350PK)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV7)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- Zoro Select Spring Nuts & Cage Nuts