Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, M4-0.70, U Shape, Steel, Zinc Plated Finish, 50 PK
Mfr # 5NCG1
Zoro # G9455205
product price: $17.15
/pk 50, $0.34/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Nut Shape U
- Minimum Panel Thickness 0.60 mm
- Maximum Panel Thickness 3.80 mm
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NCG1
- Zoro # G9455205
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M4-0.70 |
Dia./Thread Size | M4-0.70 |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Zinc Plated, Nut Material Steel, Minimum Panel Thickness 0.6 mm, Maximum Panel Thickness 3.8 mm, Hole Center to Outside Edge 9.5 mm, System of Measurement Metric, Thread Size M4-0.70, Cage Finish Zinc Plated, Cage Material Steel, Clip-On Style U, For Use in Systems Automotive, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, #6-32 Thread Size, Aluminum, 100 PK (M47210)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3 (U39002.409.0300)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x4, Pk50 (U08305.031.0400)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10 (4LVK2)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB8)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB4)
- ZORO SELECT Cage Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 5000 PK (210146)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB9)
- ZORO SELECT Spring Nut, 5/16"-18, U Shape, Steel, Zinc Plated Finish, 10 PK (4CUG3)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Black Phosphate Finish, 2000 PK (215222)
- MIDWEST FASTENER Spring Nut, #4-40, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61621)
- Zoro Select Spring Nuts & Cage Nuts