Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, M3.5, U Shape, Steel, Zinc Yellow Finish, 50 PK
Mfr # 5NCW5
Zoro # G5933706
Sold in multiples of 2 for $45.98
$45.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape U
- Minimum Panel Thickness 0.50 mm
- Maximum Panel Thickness 1.50 mm
- Nut Material Steel
- Nut Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5NCW5
- Zoro # G5933706
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M3.5 |
Dia./Thread Size | M3.5 |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.50 mm |
Maximum Panel Thickness | 1.50 mm |
Nut Material | Steel |
Nut Finish | Zinc Yellow |
System of Measurement | Metric |
Thickness | 0.5 mm |
Finish Type | Zinc Yellow |
Cage Material | Steel |
Clip-On Style | U |
Hole Center to Outside Edge | 8 mm |
Thread Type | Metric |
Cage Finish | Zinc Yellow |
Material Type | Steel |
Center of Hole to Panel Edge | 8 mm |
Basic Material | Steel |
For Panel Thickness | 0.50mm to 1.5mm |
Shape | U |
Fastener Finish | Zinc Yellow |
Nut Style | U Style Spring Nut |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Zinc Yellow, Nut Material Steel, Minimum Panel Thickness 0.5 mm, Maximum Panel Thickness 1.5 mm, Hole Center to Outside Edge 8 mm, System of Measurement Metric, Thread Size M3.5, Cage Finish Zinc Yellow, Cage Material Steel, Clip-On Style U, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 80 mm Bore Dia. (DHO-80ST PA)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 25 PK (M51010.100.0110)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-420-260B)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 7/16 in Lg, 5/32 in Thrd Lg, Knurled, Passivated (114114-437-SS)
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE9)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD1)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK (1350PK)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 3000 PK (215130)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD8)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT7)
- VAST Spring Nut, M8-1.25, 25 PK (V200 M8-25)
- Zoro Select Spring Nuts & Cage Nuts