Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #8, U Shape, Steel, Zinc Plated Finish, 25 PK
Mfr # 10795PK
Zoro # G5102623
original price:
$25.64
9% off
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape U
- Minimum Panel Thickness 0.65 mm
- Maximum Panel Thickness 3.8 mm
- Nut Material Steel
- Nut Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10795PK
- Zoro # G5102623
- UPC # 841213026285
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8 |
Overall Length | 16 mm |
Overall Width | 12 mm |
Length | 16.0 mm |
Nut Height | 10 mm |
Head Height | 10 mm |
Dia./Thread Size | #8 |
Width | 12.0 mm |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Zinc Plated, Nut Material Steel, Minimum Panel Thickness 0.65 mm, Maximum Panel Thickness 3.8 mm, Overall Width 12 mm, Overall Length 16 mm, Hole Center to Outside Edge 9.5 mm, System of Measurement Inch, Thread Size #8, Cage Finish Zinc Plated, Cage Material Steel, Clip-On Style U, Head Height 10 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 25 PK (M07000.120.0085)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.050.0040)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (6228CSFL)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04110.050.0550)
- ZORO SELECT Spring Nut, 5/16"-18, U Shape, Steel, Zinc Plated Finish, 10 PK (4CUG3)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT9)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1032-3B)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV6)
- ZORO SELECT Spring Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR7)
- ZORO SELECT Spring Nut, M5-0.80, U Shape, Steel, Phosphate Finish, 50 PK (1012PK)
- HAMMOND 10-32 Zinc Plated Clip Nuts, 100-Count (1421NP100)
- Zoro Select Spring Nuts & Cage Nuts