Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #8, U Shape, Steel, Phosphate Finish
Mfr # 5750PK
Zoro # G5102571
product price: $12.29
/pk 100, $0.12/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8
- Nut Shape U
- Minimum Panel Thickness 0.02 in
- Maximum Panel Thickness 0.15 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5750PK
- Zoro # G5102571
- UPC # 841213006478
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8 |
Overall Length | 1.0625 in |
Overall Width | 9/16 in |
Length | 1.0625 in |
Nut Height | 1/4 in |
Head Height | 0.25 in |
Width | 0.5625 in |
Dia./Thread Size | #8 |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.02 in, Maximum Panel Thickness 0.15 in, Overall Width 0.563 in, Overall Length 1.063 in, Hole Center to Outside Edge 0.625 in, System of Measurement Inch, Thread Size #8, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Head Height 0.25 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0250)
- PRIMELINE TOOLS Toggle Bolt, 2" L, 50 PK (MP10529)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 5 mm W, 5 mm H (WWG700505305)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12NT)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Phosphate Finish, 10 PK (ADVD7957-5618-4)
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ2)
- ZORO SELECT Spring Nut, 1/2"-13, Steel, Plain Finish, 500 PK (50NWS2)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD4)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 3000 PK (215130)
- ZORO SELECT Spring Nut, #10-32, G Shape, Steel, Zinc Plated Finish, 10 PK (4CUG4)
- NEWPORT FASTENERS Cage Nut, 3/8"-16, Steel, Zinc Plated Finish, 1000 PK (354860)
- Zoro Select Spring Nuts & Cage Nuts