Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #8, U Shape, Steel, Black Phosphate Finish, 2000 PK
Mfr # 215244
Zoro # G4738585
product price: $184.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8
- Nut Shape U
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215244
- Zoro # G4738585
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8 |
Overall Length | 0.52 in |
Overall Width | 1/2 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
C8109-8-4 Type U Spring Nut Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 4.5x12mm, PK100 (M39100.045.0012)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 90 mm Bore Dia., 5 PK (M36050.090.0001)
- ZORO SELECT M5-0.80 x 40 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.050.0040)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7988-1420-4)
- ZORO SELECT Spring Nut, 3/8"-16, Steel, Plain Finish, 1000 PK (37NWS2)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV3)
- ZORO SELECT Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 10 PK (136851002)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV8)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB5)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-832-3B)
- Zoro Select Spring Nuts & Cage Nuts