Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #8, J Shape, Steel, Black Phosphate Finish, 2000 PK
Mfr # 214980
Zoro # G4751580
product price: $286.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8
- Nut Shape J
- Minimum Panel Thickness 0.028 in
- Nut Material Steel
- Nut Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 214980
- Zoro # G4751580
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8 |
Overall Length | 0.53 in |
Overall Width | 0.5 in |
Details
Item | Spring Nut |
Nut Shape | J |
Minimum Panel Thickness | 0.028 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
Cage Nuts and Spring Nuts, C8038,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 14 mm Length (A4440080014)
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Zinc Yellow, 29/64 in Ht, 10 PK (U11350.075.0001)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45659)
- ZORO SELECT Spring Nut, #10-32, U Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (138347001)
- ZORO SELECT Cage Nut, M6, Square Shape, Steel, Zinc Plated Finish (M6-064NCAG)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, 18-8 Stainless Steel (31NCAG188)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 3000 PK (215130)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214861)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE1)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV7)
- Zoro Select Spring Nuts & Cage Nuts