Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK
Mfr # ADVD7941-832-3B
Zoro # G6882150
original price:
$11.05
19% off
new price: $8.89
/pk 25, $0.36/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Nut Shape Square
- Minimum Panel Thickness 0.063 in
- Maximum Panel Thickness 0.105 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ADVD7941-832-3B
- Zoro # G6882150
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8-32 |
Overall Length | 0.52 in |
Overall Width | 0.54 in |
Length | 0.52 in |
Nut Height | 3/8 in |
Length (Straight Wireway) | 0.52 in |
Head Height | 0.375 in |
Width | 0.54 in |
Dia./Thread Size | #8-32 |
Description
Spring Nut, Nut Shape Cage Nut, Nut Finish Zinc Plated, Nut Material Steel, Minimum Panel Thickness 0.063 in, Maximum Panel Thickness 0.105 in, Overall Width 0.49 in, Overall Length 0.52 in, Hole Center to Outside Edge 0.375 to 0.380 in, System of Measurement Inch, Thread Size #8-32, Cage Finish Zinc Plated, Cage Material Steel, Clip-On Style Square, For Use in Systems Blind Location Assembly, Cabinet Construction, Serviceable Access Panels, Head Height 0.375 in, Lock Type Distorted Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 1/2"-13, Brass, 25 PK (HNBR12)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0300)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.2400)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0125)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 1000 PK (215084)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138322005)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV6)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-832-3B)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV5)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7935-5618-3B)
- VAST Spring Nut, 5/16"-18, 316 Stainless Steel, 25 PK (V200 5/16S2-25)
- Zoro Select Spring Nuts & Cage Nuts