Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #6, J Shape, Steel, Black Phosphate Finish, 3000 PK
Mfr # 214908
Zoro # G4749724
product price: $281.99
/pk 3000, $0.09/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Nut Shape J
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 214908
- Zoro # G4749724
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #6 |
Overall Length | 0.47 in |
Overall Width | 1/2 in |
Details
Item | Spring Nut |
Nut Shape | J |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
C8026-6-4 Type J Steel Spring Nut Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 20 mm Shoulder Lg, Brass (STR550M12X20)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 71 PK (52518)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 200 PK (SSG-103)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U08200.043.0100)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ4)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE7)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Phosphate Finish, 25 PK (5751PK)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, 18-8 Stainless Steel, Not Graded (14NCAG188)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV6)
- ZORO SELECT Spring Nut, #8-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR8)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76285)
- Zoro Select Spring Nuts & Cage Nuts