Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #6, J Shape, Steel, Black Phosphate Finish, 2000 PK
Mfr # 214911
Zoro # G4750442
product price: $254.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6
- Nut Shape J
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.04 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 214911
- Zoro # G4750442
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #6 |
Overall Length | 0.81 in |
Overall Width | 0.31 in |
Details
Item | Spring Nut |
Nut Shape | J |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.04 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
Cage Nuts and Spring Nuts, C8029,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/4"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-12)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09096)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMX7)
- ZORO SELECT Key Stock, A4 Stainless Steel, 12 in L, 6 mm W, 6 mm H (WWG700606305)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD8)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK (5596PK)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 2000 PK (215066)
- ZORO SELECT Spring Nut, #10-32, G Shape, Steel, Zinc Plated Finish, 10 PK (4CUG4)
- ZORO SELECT Spring Nut, 5/16"-18, U Shape, Steel, Zinc Plated Finish, 10 PK (4CUG3)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV4)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB3)
- Zoro Select Spring Nuts & Cage Nuts