Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 3000 PK
Mfr # 215130
Zoro # G4738235
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Nut Shape U
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 215130
- Zoro # G4738235
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #6-32 |
Overall Length | 0.82 in |
Overall Width | 0.31 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
Cage Nuts and Spring Nuts, C8095,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.087.0500)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 100 PK (05315S-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Black Oxide Finish, 25 PK (Z8804)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 2 1/2 in Lg (Z0688)
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE9)
- ZORO SELECT Spring Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT5)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Phosphate Finish, 25 PK (5751PK)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 1000 PK (215059)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV2)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1024-3B)
- VAST Spring Nut, M10-32.00, 100 PK (V210 10-32-100)
- Zoro Select Spring Nuts & Cage Nuts