Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK
Mfr # 1LAV1
Zoro # G2996795
product price: $6.79
/pk 50, $0.14/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #6-32
- Nut Shape J
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LAV1
- Zoro # G2996795
- Country of Origin Multiple
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #6-32 |
Overall Length | 0.63 in |
Overall Width | 0.31 in |
Length | 0.63 in |
Length (Straight Wireway) | 0.63 in |
Dimensional Standards | SAE 1050 |
Dia./Thread Size | #6-32 |
Width | 0.31 in |
Description
Spring Nut, Nut Shape J Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.045 in, Maximum Panel Thickness 0.062 in, Overall Width 0.31 in, Overall Length 0.63 in, Hole Center to Outside Edge 0.296 in, System of Measurement Inch, Thread Size #6-32, Cage Finish Phosphate, Cage Material Steel, Clip-On Style J, Color Black, Dimensional Standards SAE 1050, Material Grade/Class Grade 1050, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04104.062.0225)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-1/4 in Shaft Dia, 5 PK (U36000.225.0001)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 60mm L, PK10 (M07840.080.0060)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE1)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ9)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT7)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-1032-3B)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7931-1024-4)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT8)
- Zoro Select Spring Nuts & Cage Nuts