Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Phosphate Finish, 10 PK
Mfr # ADVD7957-5618-4
Zoro # G6877217
original price:
$4.45
10% off
new price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Nut Shape Square
- Minimum Panel Thickness 0.093 in
- Maximum Panel Thickness 0.126 in
- Nut Material Steel
- Nut Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ADVD7957-5618-4
- Zoro # G6877217
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 0.70 in |
Overall Width | 0.64 in |
Nut Height | 31/64 in |
Length | 0.7 in |
Length (Straight Wireway) | 0.7 in |
Head Height | 0.484 in |
Dia./Thread Size | 5/16"-18 |
Width | 0.64 in |
Description
Spring Nut, Nut Shape Cage Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.093 in, Maximum Panel Thickness 0.126 in, Overall Width 0.64 in, Overall Length 0.66 in, Hole Center to Outside Edge 0.503 to 0.508 in, System of Measurement Inch, Thread Size 5/16 In.-18, Cage Finish Phosphate, Cage Material Steel, Clip-On Style Square, Color Black, For Use in Systems Automotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.060.0010)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 6 PK (65531)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (Z0452)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7931-1024-4)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7956-1420-4)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Black Phosphate Finish, 2000 PK (215244)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7988-M61-3B)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-832-3B)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7957-5618-3B)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB3)
- Zoro Select Spring Nuts & Cage Nuts